Shop All Face and Body Lotions
Honeywell
Barrier Hand Cream, Unscented, Tube, PK24
Mfr # 272204
Zoro # G4001724
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 4 oz
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 272204
- Zoro # G4001724
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | None |
Formula | Silicone |
Fragrance | Fragrance Free |
Application | Protects from Irritating Industrial Substances |
Item | Protective Hand Cream |
Hygiene Series | None |
Color | White |
Form | Liquid |
Series | 222 |
Product Type | Protective Hand Cream |
Container Type | Tube |
Description
Protective Hand Cream, Container Type Tube, Series 222, Container Size 4 oz, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Protective Hand Cream, Formula Silicone, Standards Not Applicable, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Conforming Gauze Roll, 2"X12Ft, White (FAE5002)
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- VASELINE Vaseline Skin Care Aloe Soothe 20.3 oz., PK4 (04083)
- LUCKY SUPER SOFT Petroleum Jelly 6Oz (8146T)
- THE NAKED BEE Serious Orange Blossom Honey Scent Hand Repair Cream 8 oz (NBHRO-B8)
- AMREP Zep Cherry Bomb Hand Cleaner, Gallon Bottle, 4Case 95124 (95124)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Honeysuckle Scent Hand Lotion 12 oz (70248)
- OASIS Lotion, 30 mL Bottle, PK288 (LT-OAS-BTL-1709)
- VASELINE Vaseline Hand & Body Lotion Spray Cocoa Radiant 6.5 oz., PK6 (26963)
- Honeywell Face and Body Lotions