Shop All Gauze & Dressings
Honeywell
Bandage, Beige
Mfr # 100520-H5
Zoro # G4491286
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Product Type Elastic Bandage
- Number of Units Included 1
- Unitized Unitized
- Package Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 100520-H5
- Zoro # G4491286
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 5 yd |
Package Height | 4 7/8 in |
Dressing Width | 2 in |
Package Width | 4 3/4 in |
Package Length | 7 1/8 in |
Dressing Length | 5 yd |
Width | 2 in |
Description
Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 7/8 in, Package Width 4 3/4 in, Package Length 7 1/8 in, Compatible Manufacturer Part Number 340420FP, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric, Woven Cotton, Package Type Bag, Product Type Elastic Bandage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC MyFAK Mini PRO Coyote (MM-KIT-U-MFK-MINI-V2-CYO-PRO)
- DICK MEDICAL SUPPLY Strap, Black, 3 ft. L x 2-1/2" W x 3" H (21031 BK)
- MENNEN Mennen Ultimate Sport Speed Stick Antiperspirant 3 oz., PK12 (195104)
- HONEYWELL Bandage, Beige, Elastic, Bag, 5 yd. (103200T)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- HONEYWELL Self-Adherent Wrap, Blue, 2 in., 5 yd. (720071)
- HONEYWELL Eye Dressing Pad, Sterile (020300)
- HONEYWELL Gauze Pad, Sterile, White, Unitized, PK4 (020730)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043171)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- Honeywell Gauze & Dressings