Shop All Building Automation Controls
Honeywell
Aquastat Controller, Set At 240 F
Mfr # L4006H1004
Zoro # G4852053
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bracket for Strap-On Mounting, Heat-Conductive Compound
- Type Strap-On or Well Mount, High Limit, Manual Reset
- System Switching SPST
- Height (In.) 8 5/8 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # L4006H1004
- Zoro # G4852053
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Height (In.) | 8 5/8 in |
Width (In.) | 2 in |
Depth (In.) | 2 1/8 in |
Overall Height | 5 5/8 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Insulation Depth (In.) | 15 in |
Overall Width | 2 in |
Spud Size | 1/2 in NPT |
Overall Depth | 2 1/8 in |
Capillary Tube Length | 1 1/2 in |
Probe Diameter | 3/8 in |
Probe Length | 2 7/8 in |
Insulation Depth | 1 1/2 in |
Description
Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature Not Applicable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 1 1/2 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Sensor Location Remote, Probe Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Collar Adaptor, 20 In (CA20)
- WILLIAMS COMFORT PRODUCTS Cap Guard, Surface, Galvanized Steel (9308)
- XPOWER 1/4 HP, 2100 CFM, 1 Amp, 4 Speeds Multipurpose 14" Diameter Air Circulator with Built-in Power Outlets (FC-300A)
- YELLOW JACKET MANIFOLD & HOSE FOR R410A/32 (41709)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- HONEYWELL Aquastat Controller, Includes 3 In (L4006B1163)
- HONEYWELL Temperature Controller (T991A1079)
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- Honeywell Building Automation Controls