Shop All Building Automation Controls
Honeywell
Aquastat Controller, Includes 3 In
Mfr # L4006B1163
Zoro # G4778081
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boiler-Mounted, High or Low Limit, and Circulator Delay
- Includes Heat-Conductive Compound
- System Switching SPST
- Full Load Amps @ 120VAC 8 A
- Full Load Amps @ 240VAC 5.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # L4006B1163
- Zoro # G4778081
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Overall Height | 5 5/8 in |
Width (In.) | 2 in |
Depth (In.) | 2 1/8 in |
Height (In.) | 8 5/8 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Insulation Depth (In.) | 3 in |
Overall Width | 2 in |
Capillary Tube Length | 3 in |
Spud Size | 3/4 in NPT |
Overall Depth | 2 1/8 in |
Probe Diameter | 3/8 in |
Probe Length | 2 7/8 in |
Insulation Depth | 3 in |
Description
Circulator Controller, Application Circulator, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Makes, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 3 in, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Circulator Controller, Probe Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 26 GA, 15 in W, 16" L, 15 in H (GRAE1290GA26)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- ARMSTRONG Inverted Bucket Threaded 1-1/2In Npt Steam Trap (216)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20241.12 12PK)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- HONEYWELL Temperature Controller (T991A1079)
- HONEYWELL Remote Sensor, Use With T775 Series 2 (50021579-001)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- Honeywell Building Automation Controls