Shop All Building Automation Controls
Honeywell
Aquastat Controller, Factory Set At 240 F
Mfr # L4006A1967
Zoro # G4846578
product price: $181.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/2 in Insertion Well
- Type Boiler-Mounted, High or Low Limit
- System Switching SPST
- Height (In.) 8 5/8 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # L4006A1967
- Zoro # G4846578
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Height (In.) | 8 5/8 in |
Width (In.) | 2 in |
Depth (In.) | 2 1/8 in |
Overall Height | 5 5/8 in |
Insulation Depth (In.) | 15 in |
Bulb Size (In.) | 3/8 X 2 7/8 |
Spud Size (In.) | 3/4 |
Overall Width | 2 in |
Insulation Depth | 1 1/2 in |
Probe Length | 2 7/8 in |
Probe Diameter | 3/8 in |
Capillary Tube Length | 1 1/2 in |
Spud Size | 1/2 in NPT |
Overall Depth | 2 1/8 in |
Description
Immersion Controller, Application High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 5 Degrees F to 30 Degrees F Adjustable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Millivolt, Capillary Tube Length 1 1/2 in, Spud Size 1/2 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Head Mechanism (63-HD)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (WCT08A10)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- AAON VALVE EXPN BBIZE6GA 50X88 (R15770)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- Honeywell Controls