Shop All Aquastat Relays
Honeywell Home
Aquastat Controller, 100 F - 240 F
Mfr # L4006E1117
Zoro # G0363334
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 100 Degrees to 240 Degrees F
- Differential Manual Reset
- Bulb Size (In.) 3/8 X 2 7/8
- System Switching SPST
- Agency Compliance UL & CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Home
- MFR # L4006E1117
- Zoro # G0363334
- UPC # 085267048934
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Bulb Size (In.) | 3/8 X 2 7/8 |
Insulation Depth (In.) | 15 in |
Width (In.) | 2 in |
Height (In.) | 8 5/8 in |
Spud Size (In.) | 3/4 a 14 in NPT |
Depth (In.) | 2 1/8 in |
Overall Width | 2 in |
Capillary Tube Length | 1 1/2 in |
Overall Depth | 2 1/8 in |
Insulation Depth | 1 1/2 in, 3 in |
Spud Size | 3/4 in NPT |
Probe Length | 2 7/8 in |
Overall Height | 5 5/8 in |
Probe Diameter | 3/8 in |
Description
Immersion Controller, Application High Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature Not Applicable, Mounting Orientation Horizontal, Vertical, Number of Switches 1, Switch Action Breaks, Capillary Tube Length 1 1/2 in, Spud Size 3/4 in NPT, Contact Form SPST, Multizone Control Compatible Not Applicable, Product Type Immersion Controller, Sensor Location Remote, Probe Length 2 7/8 in, Auto/Manual Switch Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W747)
- MAXITROL 210D-1 1/4 1-1/4" Gas Pressure (210D-1)
- PLASTIC SUPPLY Rain Cap, 12 in Duct Dia, Type I PVC, 25" L x 17-1/2" H (PVCRCA12)
- HONEYWELL Q313A1139 750Mv Thermopile (Q313A1139)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- HONEYWELL HOME Aquastat Controller, High/Low Limit (L4006A2007)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- HONEYWELL HOME Aquastat Controller, 100 F - 200 F (L4006E1125)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL L6081A1036 High And Low Limit (L6081A1036)
- Honeywell Home Aquastat Relays