Shop All Pressure Sensors
Honeywell
Apex/Matrix 32V-Dc Gas Sensor
Mfr # 2110B2074
Zoro # G708665621
original price:
$1,148.84
11% off
new price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 32 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 2110B2074
- Zoro # G708665621
- Country of Origin Unknown
- Category Pressure Sensors
Details
Voltage (DC) | 32 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB443MA0)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- ADVANCE CABLE TIES 11 50lb UV BLK CAB TIE 100/BG (AL-11-50-0-C)
- HONEYWELL 7Kpa 9-28V-DC Pressure Sensor (FPV 060-N278-01)
- AUTONICS Vacuum Air Pressure Sensor, 1 to 5VDC (PSAN-V01CPV-NPT1/8)
- KEYENCE Pressure Sensor (AP-33A)
- IFM Electronic Pressure Sensor, 17,400 psi (PN2271)
- IFM Pressure Sensor, 2175 psi Burst Pressure (PN7294)
- MKS INSTRUMENTS Baratron 5000Torr 0-10V-Dc Absolute Pressure Transducer (722A-25951)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- Honeywell Sensors