Shop All Topical Ointments, Creams, and Antiseptics
Honeywell
Antibiotic, Foil Pack, 0.9g, PK10
Mfr # 020126
Zoro # G1712322
product price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Antibiotics
- Form - First Aid and Wound Care Ointment
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Unitized Unitized
- Size - First Aid and Wound Care 0.03 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 020126
- Zoro # G1712322
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 0.03 oz |
Size | 0.03 oz |
Description
Topical Antibiotic Ointment, Format Ointment, Active Ingredient Neomycin Sulfate, Concentration 3.5 mg, Unitized Unitized, Size 0.03 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 010101-4354L, Purpose Antibiotics, Alcohol Content Alcohol Free, Exterior Package Type Box, Product Type Topical Antibiotic, Package Quantity 10
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- DIXON 2 in x 12 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP122)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- SUNX Sunscreen, 1/4 oz Pouch, SPF 30, PK25 (18-325)
- FIRST AID ONLY Hydrogen Peroxide Pump Spray, Bottle, 4 oz (M5124)
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- VISINE Visine Itchy Eye Relief .5 fl. oz., PK36 (5249377)
- CURAD Sterile Alcohol Prep Pads, 1"x1", 200/BX, White/Green, PK200 (MIICUR45581RBI)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Fish Bowl, 50 Packets (84642)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- Honeywell Topical Ointments, Creams, and Antiseptics