Shop All Air Cleaners and Accessories
Honeywell
Air Treatment System, Single UV Lamp
Mfr # UV100E1043
Zoro # G4797438
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Single Ultraviolet Lamp
- For Use With Mfr. No. UC100E1006
- Width 0 to 10 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # UV100E1043
- Zoro # G4797438
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 0 to 10 in |
Depth (In.) | 7 7/16 in |
Width (In.) | 7 in |
Height (In.) | 7 in |
Length (In.) | 11 7/16 in |
Depth | 11 to 20 in |
Overall Height | 7 in |
Overall Width | 7 in |
Overall Depth | 18 7/8 in |
Overall Dimensions - H x W x D | 7 in x 7 in x 7-7/16 in |
For Duct Cut-Out HxW | 2 in x 2 in |
For Duct Cut-Out Width | 2 in |
Duct Insertion Length | 14 7/8 in |
Overall HxWxD | 7 in x 7 in x 18 7/8 in |
For Duct Cut-Out Height | 2 in |
Manufacturer Warranty Length | 5 yr |
Overall H x W x D | 7 in x 7 in x 18 7/8 in |
Description
Air Treatment System, Voltage 120 V AC, Maximum Air Flow Capacity 2000 cfm, Number of UV-C Bulbs 2, Duct Insertion Length 14 7/8 in, Removes Bacteria, For Duct Cut-Out Height 2 in, For Duct Cut-Out Width 2 in, Air Cleaning Method Ultraviolet Light, Amperage 0.46 A, Frequency 60 Hz, Housing Color White, Housing Material Plastic, Includes Lamp Light Indicator, Power Cord, Includes Mounting Hardware No, Manufacturer Warranty Length 5 yr, Overall Depth 18 7/8 in, Overall Height 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 47M55 Lb-94724D Combustion Air (47M55)
- GREENSEAM Round Tee, 12 in Duct Dia, Galvanized Steel, 26 GA, 12 in W, 21-1/2" L, 16 3/4 in H (GRFTJ12GA26)
- DAYTON Water Distributor (HV120003G)
- ALL-FILTERS 10 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10201.POLY 6PK)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- HONEYWELL Uv Air Treatment System (RUVLAMP1)
- HONEYWELL Air Purifier 4Spd Blk Hw (HFD310)
- HONEYWELL Media Air Cleaner, 2000 CFM, 20 H X 25 W (F100F2025)
- HONEYWELL F300E1027 120V Electronic Air (F300E1027)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- XPOWER 1/7 HP, 160 CFM, 0.92 Amps Inflatable Blower w/ LED Lights (BR-18L)
- Honeywell Air Cleaners and Accessories