Shop All Air Cleaners and Accessories
Honeywell
Air Purifier 4Spd Blk Hw
Mfr # HFD310
Zoro # G900540573
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Air Freshener
- Dimensions 11.54 in x 11.46 in x 28.94 in
- Coverage 250 Sq. ft.
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # HFD310
- Zoro # G900540573
- UPC # 92926003104
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Dimensions | 11.54 in x 11.46 in x 28.94 in |
Details
Item | AirGenius 4 Air Cleaner/Odor Reducer |
Color | Black |
Type | Air Freshener |
Coverage | 250 Sq. ft. |
Number of Speeds | 4 |
Description
Honeywell AirGenius HEPA Air Purifier 250 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in (55FG72)
- TRUE Condensate Drain Pan, 25-1/4 x 12-3/4 x 2" (810231)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- ROBERTSHAW Gas Valve, NG/LP, 24V, 3.5 in wc, Standard Opening, 0.45 A (720-079)
- HONEYWELL Uv Replacement Bulb (RUVBULB1)
- HONEYWELL Honeywell Sail Switch (S688A1007)
- HONEYWELL Air Purifir Hepa 310Sqft (HPA204)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- HONEYWELL Air Treatment System, Single UV Lamp (UV100E1043)
- HONEYWELL Air Purifir Hepa 155Sqft (HPA104WMP)
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F2N-4 (FAPF-F2N-4)
- Honeywell Air Cleaners and Accessories