Shop All Surgical Tapes
Honeywell
Adhesive Tape, 1/2 In x 10 Yd.
Mfr # 023144
Zoro # G0572056
original price:
$4.41
20% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd
- Unitized Bulk
- Sterility Non-Sterile
- Standards ANSI Z308.1-2009
- Water Resistance Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 023144
- Zoro # G0572056
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Roll Length | 10 yd |
Tape Width | 1 in |
Width | 1/2 in |
Details
Unitized | Bulk |
Sterility | Non-Sterile |
Standards | ANSI Z308.1-2009 |
Water Resistance | Waterproof |
Elasticity | Elastic |
Adhesiveness | Adhesive |
Tape Material | Dry Natural Rubber |
Latex Content | Contains Latex |
Tape Color | White |
Industry Type | Healthcare |
Color | White |
Waterproof | Yes |
Item | Adhesive Tape |
Description
Adhesive Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Dry Natural Rubber, Unitized Bulk, Latex Content Contains Latex, Elasticity Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2009, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mckesson Lumeon Deluxe Blood Pressure Unit Inflation Bulb AND Valve (LUMEON DELUXE BLOOD PRESSURE UNIT INFLATION BULB)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- ZORO SELECT First Aid Kit, Metal, 5 Person (59291)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- HONEYWELL Tape, Adhesive (048007)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Tape, Tricut (032170)
- BOX PARTNERS Box Partners VEL150 0.75 in. x 15 ft. Clear Cloth Hook & Eye Brand Tape Combo Pack (VEL150)
- Honeywell Surgical Tapes