Shop All Ignition Systems and Components
Honeywell
Adapter Bracket For Modutrol IV Motor
Mfr # 220738A
Zoro # G4847637
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Height Adjustment of Modutrol IV Motor
- Height (In.) 1 1/2 in
- Overall Height 1 1/2 in
- For Use With Modutrol IV Actuators
- Accessory Type Adapter Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 220738A
- Zoro # G4847637
- Country of Origin United States
- Category Ignition Systems and Components
Dimensions
Height (In.) | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Mounting Bracket |
Type | For Height Adjustment of Modutrol IV Motor |
For Use With | Modutrol IV Actuators |
Accessory Type | Adapter Plate |
Compatible with Manufacturer Model Number | M934, M944, M945, M975 |
Product Type | Mounting Bracket |
Compatible Manufacturer Part Number | M934, M944, M945, M975 |
Compatible with Manufacturer Part Number | M934, M944, M945, M975 |
Compatible with Manufacturer Model Number [NEW] | M934, M944, M945, M975 |
Compatible Manufacturer Model Number | M934, M944, M945, M975 |
For Use with Mfr. Model Number | M934, M944, M945, M975 |
For Use With Mfr. Model Number | M934, M944, M945, M975 |
Description
Mounting Bracket, Product Type Mounting Bracket, Compatible with Manufacturer Model Number M934, M944, M945, M975, Includes -, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 24X24X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 2338 X 2338 X 075 MADE IN (WY-0QFA-0)
- RHEEM Repl Control Thermostat, Natural Gas (SP20166A)
- SUPCO Contactor, 40A, 24V, 2 Pole (DP40242)
- HONEYWELL THERMAL SOLUTIONS C7027A1049 Mini-Peeper Uv (C7027A1049)
- HONEYWELL S87B1065 Dsi Ignition Control 4 (S87B1065)
- HONEYWELL 392125-1 25" Standard Ignition (392125-1)
- HONEYWELL Q4100C9068 Silicon Carbide (Q4100C9068)
- HONEYWELL Vr8215Q1669 24V 1/2" X 1/2" (VR8215Q166)
- HONEYWELL Vr8345K4809 24V Electronic (VR8345K480)
- HONEYWELL Vr8215Q1651 Direct Ignition (VR8215Q165)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- Honeywell Ignition Systems and Components