Shop All Fan Parts
Honeywell
Actuator, Proof of Closure, 13 sec., Shaft
Mfr # V4055D1019
Zoro # G2494138
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: V5055, V5097
- Includes Damper Shaft
- Phase 1
- Features Temperature range: -40F to 150F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: V5055, V5097 |
Includes | Damper Shaft |
Item | Actuator, Proof of Closure, 13 sec., Shaft |
Phase | 1 |
Features | Temperature range: -40F to 150F |
Description
Actuator, Proof of Closure, 13 sec., Shaft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- DAYTON Sidewall Venting Kit, 4 In (2C448)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- SELKIRK SHIELD ATTIC 8""8T-AIS (208490)
- HONEYWELL Proportional Motor, 24V, Adjustable Timing (M9484F1031)
- HONEYWELL Digital Controller (DC120L10001000)
- HONEYWELL Keyboard Display Module (S7800A1001)
- HONEYWELL Actuator, 2 Position, 24V, 2 Wire (VC8114ZZ11)
- HONEYWELL Electrode, Durafet Phase with TipGrd (51453503-505)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- TJERNLUND PRODUCTS Motor (950-2020)
- Honeywell Fan Parts