Shop All Fan Parts
Honeywell
Actuator, 2 Position, 24V, 2 Wire
Mfr # VC8114ZZ11
Zoro # G2494016
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Two-Way or Three-Way Valves
- Features Dimensions: 2.8" Height x 3.7" Width x 2.7" Depth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 24VAC |
For Use With | Two-Way or Three-Way Valves |
Item | Actuator, 2 Position, 24V, 2 Wire |
Features | Dimensions: 2.8" Height x 3.7" Width x 2.7" Depth |
Description
Actuator, 2 Position, 24V, 2 Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- SCHNEIDER ELECTRIC Thermostat Tygothane Tube Assy, 2-Pipe (20-693)
- BASO Ignition Control Board (C161KKD-1C)
- BROAN Fan Blade (99020165)
- HONEYWELL Mixing Valve, 1/2in, 3 Way, Normally Open (VP526A1019)
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- HONEYWELL Flame Detector, 24in LED (C7027A1064)
- HONEYWELL Dp4040C5010 Deluxe Power Pro (DP4040C501)
- HONEYWELL Minipeeper UV Detector, -40 Deg-250 Deg F (C7027A1072)
- HONEYWELL Thermostat, Electric Heat, NonProgrammable (TH114-A-240S-B)
- SUPCO Line Tap Valve, 1/4", 5/16", 3/8"Adjustable (A1)
- Honeywell Fan Parts