Shop All Fan Parts
Honeywell
Actuator, 13 sec. Open with Shaft
Mfr # V4055A1098
Zoro # G2494241
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: V5055, V5097
- Includes Damper Shaft
- Features Temperature Range: -10 F to 158 F; Maximum Safe Operating Pressure: 5 psi
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: V5055, V5097 |
Item | Actuator, 13 sec. Open with Shaft |
Includes | Damper Shaft |
Features | Temperature Range: -10 F to 158 F; Maximum Safe Operating Pressure: 5 psi |
Phase | 1 |
Description
Actuator, 13 sec. Open with Shaft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa159-24 Lower Quick Hook Up (SA159-24)
- DAYTON Blower, 18 1/4 In (2C799)
- GOODMAN Service Valve, 7/8 in., Suction (0151R00033SP)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- HONEYWELL Electrode, Durafet Phase with TipGrd (51453503-505)
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- HONEYWELL Keyboard Display Module (S7800A1001)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- JB INDUSTRIES Kit, Cartridge Valve Repair (PR-18)
- Honeywell Fan Parts