Shop All Hour Meters
This Product is Discontinued
Honeywell
AC, Hour Meter, 2 Screw, 24VAC (Discontinued)
Mfr # 28060
Zoro # G5151151
This Product is Discontinued
Key Features
- Display Type Electromechanical
- Reset Type Non Resettable
- Display Units Hours/Tenths
- Operating Voltage 24V AC
- Number of Digits 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 28060
- Zoro # G5151151
- Country of Origin Mexico
- Category Hour Meters
Dimensions
Bezel Face Size | 2.19 in x 1.44 in |
Width | 1.44 in |
Length | 2.19 in |
Length (Straight Wireway) | 2.19 in |
Details
Item | Hour Meter |
Display Type | Electromechanical |
Reset Type | Non Resettable |
Display Units | Hours/Tenths |
Operating Voltage | 24V AC |
Number of Digits | 6 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flange Mount |
Time Range | 0 to 99999.9 |
Hz | 60 Hz |
NEMA Rating | 4, 4X |
Mounting Method | 2-Screw |
Temp. Range | -65 Degrees to 154 Degrees F |
Material of Construction | Polycarbonate |
Ambient Temp. Range | -65 Degrees to 154 Degrees F |
Description
Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.19 in x 1.44 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Operating Voltage 24V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Tenths, Length 2.19 in, Width 1.44 in, Ambient Temp. Range -65 Degrees to 154 Degrees F, NEMA Rating 4, 4X, Material of Construction Polycarbonate, Reset Type Non Resettable, Temp. Range -65 Degrees to 154 Degrees F, Mounting Method 2-Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.