Shop All Gauze & Dressings
Honeywell
ABD Pad, 9" L, 5" W, White
Mfr # 065590
Zoro # G6137559
product price: $0.43
/ea
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Product Type Trauma Pad
- Dressing Color White
- Dressing Material Gauze
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 065590
- Zoro # G6137559
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 9 in |
Package Width | 9 in |
Dressing Length | 9 in |
Package Height | 3/4 in |
Package Length | 5 in |
Dressing Width | 5 in |
Width | 5 in |
Description
ABD Pad, Dressing Length 9 in, Dressing Width 5 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 3/4 in, Package Width 9 in, Package Length 5 in, Compatible Manufacturer Part Number 346200-H5, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Packet, Product Type Trauma Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODDLER TABLES 4 Seat Junior Belt, PK2 (TT-JB)
- GOJO 7.5 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (5710-06)
- MENNEN Mennen Unscented Speed Stick Antiperspirant 3 oz., PK12 (195101)
- CREST HEALTHCARE HD2 Bed Control, For NOA (BCAM800)
- HONEYWELL Stretch Bandage, Sterile, White, Gauze, Bulk (043172)
- HONEYWELL Gauze Bandage, Sterile, White, PK2 (020630)
- HONEYWELL Gauze Bandage, Non-Sterile, White, No, Gauze (051820)
- HONEYWELL Non-Adherent Pad, Sterile, PK10 (063721)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- HONEYWELL Triangular Bandage, Yes, Cotton Cloth (020374)
- DEALMED Gauze Pad, Sterile, Non-Adherent 2" X 3", 100/Bx, 12/Cs, 1200PK (783132)
- Honeywell Gauze & Dressings