Shop All Safety Interlock Switches
Honeywell
3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67
Mfr # GKNA30
Zoro # G4091193
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Multi-Entry Key Operated (Straight, 90 Degrees , or Spring Key)
- Series GKN
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
- Contact Form 3NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GKNA30
- Zoro # G4091193
- Country of Origin China
- Category Safety Interlock Switches
Dimensions
Height | 3.54 in |
Width | 2.52 in |
Depth | 1.18 in |
Conduit Size | 1/2 in NPT |
Overall Height | 3.54 in |
Overall Width | 2.52 in |
Overall Depth | 1.18 in |
Description
Safety Interlock Switch, Multi-Entry Key Operated (Straight, 90 Degrees , or Spring Key), Contact Form 3NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GKN, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.54 in, Width 2.52 in, Depth 1.18 in, NEMA Rating 1, 12, 13, 4 (Indoor Only), IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Plastic (766PMD)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR1BH13)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- SCHMERSAL Safety Interlock 230V-Ac Other Switch (AZ 16-02 ZI)
- Honeywell Switches