Shop All Safety Interlock Switches
Honeywell
2NC Safety Interlock Switch Nema 1, 12, 13 IP 66
Mfr # GKEA06L
Zoro # G4074612
original price:
$88.85
9% off
new price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head
- Series GKE
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
- Contact Form 2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GKEA06L
- Zoro # G4074612
- Country of Origin China
- Category Safety Interlock Switches
Dimensions
Height | 3.61 in |
Width | 1.2 in |
Depth | 1.2 in |
Conduit Size | 1/2 in NPT |
Overall Width | 1.2 in |
Overall Height | 3.61 in |
Overall Depth | 1.3 in |
Description
Safety Interlock Switch, 90 Degrees or Straight Key Actuated, Front and Top Opening, Rotating Head, Contact Form 2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GKE, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.61 in, Width 1.2 in, Depth 1.2 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 2.11 to 2.32A (FH23)
- ROWE Silicone Lead Wire, HV, 14 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1014-0-50)
- LITTELFUSE UL Class Fuse, L75QS Series, Very Fast Acting, 70A, Not Rated, Non-Indicating (L75QS070.V)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- HONEYWELL Explosion Proof Limit Switch 2NC/1NO Rotary Lever Arm (GSXA42A1E)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- Honeywell Safety Interlock Switches