Shop All Safety Interlock Switches
Honeywell
1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13
Mfr # GSAA01B
Zoro # G4083597
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 0.3 in dia Top Pin Plunger
- Series GSS
- Actuator Length 1.48 in
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GSAA01B
- Zoro # G4083597
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.48 in |
Height | 3.23 in |
Width | 1.65 in |
Depth | 1.65 in |
Conduit Size | 1/2 in NPT |
Overall Height | 3.23 in |
Overall Width | 1.65 in |
Overall Depth | 1.65 in |
Description
Safety Interlock Switch, 0.3 in dia Top Pin Plunger, Contact Form 1NO/1NC, Actuator Length 1.48 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GSS, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.23 in, Width 1.65 in, Depth 1.65 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND BRIGHT As Seen On TV Peel and Stick Outlet Extender 1 pk (SKT-MC12/4)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- MOUJEN Heavy Duty Limit Switch, Plunger, Roller, SPDT (MJ1-6112)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- Honeywell Safety Interlock Switches