Shop All Safety Interlock Switches
Honeywell
1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66, 67
Mfr # GKMB33
Zoro # G3967677
original price:
$228.49
7% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Actuating Key
- Series GKM
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # GKMB33
- Zoro # G3967677
- Country of Origin China
- Category Safety Interlock Switches
Dimensions
Height | 2.75 in |
Width | 1.34 in |
Depth | 0.63 in |
Cable Length | 9.8 ft |
Overall Height | 2.73 in |
Overall Depth | 0.63 in |
Overall Width | 1.34 in |
Description
Safety Interlock Switch, Actuating Key, Contact Form 1NO/1NC, Connection Type 9.8 ft Dead End Cable, AC Contact Rating 10 A, Series GKM, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 2.75 in, Width 1.34 in, Depth 0.63 in, NEMA Rating 1, 12, 13, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Cable Length 9.8 ft, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- AC WORKS IEC C14/ SHEET E with Mounting Holes to U.S. Household NEMA 5-15R Connector (AD1308-FG)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- Honeywell Switches