Shop All Barcode Readers & Accessories
Honeywell
1902H Wireless Barcode Scanner
Mfr # 1902HHD-0USB-5
Zoro # G2526427
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 4.1"
- Height 6.3"
- Width 2.8"
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1902HHD-0USB-5
- Zoro # G2526427
- UPC # 777786370619
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Depth | 4.1" |
Height | 6.3" |
Width | 2.8" |
Details
Color | White |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Barcode Scanner |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- BESTLINK NETWARE RJ45 CAT5e Plug Solid 3-Prong 50 Micron w/Inserter, 100pk (101225)
- ACCESSORIES HDMI Cable, 6 Feet 1080P&4K (HDMI-C06)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL Voyager 1200G, 1D Scanner (1200G-2)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- MOTOROLA Syb Ls2208 1D Blk W/Usbcbl+Std (LS2208-SR20007R-NA)
- Honeywell Barcode Readers & Accessories