Shop All Barcode Readers & Accessories
Honeywell
1900 Wired/Usb Scanner
Mfr # 1900GSR-2
Zoro # G2561829
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Color Black
- Product Type Barcode Scanner
- Height 6.3"
- Depth 4.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1900GSR-2
- Zoro # G2561829
- UPC # 783555034514
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.8" |
Height | 6.3" |
Depth | 4.1" |
Details
Color | Black |
Product Type | Barcode Scanner |
Description
This HONEYWELL brand 1900 Wired/Usb Scanner has a width of 2.8", a height of 6.3", and a depth of 4.1". It is a black barcode scanner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- MAXELL Silver Oxide Watch Battery SR731SW Low Drain Replaces 329, PK 5 (SR731SW)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Power Sports Motorcycle ETZ14S (YTZ14S1073)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- Honeywell Barcode Readers & Accessories