Shop All Barcode Readers & Accessories
Honeywell
1900 Rs232/Usb Hd Scanner Only
Mfr # 1900GHD-2
Zoro # G2563000
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Height 6.3"
- Product Type Barcode Scanner
- Color Black
- Depth 4.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1900GHD-2
- Zoro # G2563000
- UPC # 783555031087
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Width | 2.8" |
Height | 6.3" |
Depth | 4.1" |
Details
Product Type | Barcode Scanner |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Christie 003-120457-01 Lamp & Housing (003-120457-01 LAMP & HOUSING CHRISTIE)
- ILC Replacement for Sony Bp-hp800-11 Battery (BP-HP800-11)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- MIGHTY MAX BATTERY Vacuum Battery For iRobot Roomba 4000 Discovery / Dirt Dog (MAX3471777)
- HONEYWELL 1952H Healthcare Scanner Usb C (1952HHD-5USB-5-N)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL 1950H Healthcare Scanner Usb C (1950HHD-5USB-N)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- Honeywell Barcode Readers & Accessories