Shop All Barcode Readers & Accessories
Honeywell
1900 Barcode Scanner, 1900GHD-2USB
Mfr # 1900GHD-2USB
Zoro # G2525989
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.3"
- Width 2.8"
- Color Black
- Depth 4.1"
- Product Type Barcode Scanner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 1900GHD-2USB
- Zoro # G2525989
- UPC # 783555031933
- Country of Origin Unknown
- Category Barcode Readers & Accessories
Dimensions
Height | 6.3" |
Width | 2.8" |
Depth | 4.1" |
Details
Color | Black |
Product Type | Barcode Scanner |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-ATB1200)
- MIGHTY MAX BATTERY 12V 9AH for Razor e200 / e200s / e225 / e300 / e300s / e325 - 2 Pack (ML9-12MP25112472)
- PROMIER PRODUCTS AAA Alkaline Battery, 20PK (P-AAA20-4/16)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- HONEYWELL Granit, Industrial Scanner, 1D/2D, Fr Focus, Red, Rs232/Usb (1980IFR-3)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- HONEYWELL 6In Flexible Stand For Bar Code Scanner (STND-15F03-009-4)
- HONEYWELL Ms7580G Scanner W/ Usb Cbl (MK7580-30B38-02-A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- Honeywell Barcode Readers & Accessories