Shop All Chemical Resistant Gloves
Honeywell North
15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR
Mfr # AK1815/O/7
Zoro # G5129363
product price: $6.65
/pr
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 7
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # AK1815/O/7
- Zoro # G5129363
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 15" |
Length | 15" |
Details
Item | Chemical Resistant Gloves |
Color | Orange |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 20.00 mil |
Cuff Style | Beaded |
Standards | Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation |
Glove Color Family | Orange |
Resists | Acids, Caustics |
Supported / Unsupported | Unsupported |
Lining | Powder Free |
Cuff | Beaded |
Chemical Glove Resistant Material | Natural Rubber Latex |
Application | Cleanroom Operations such as Acid Etching, Handling Etching and Cleaning Acids and Caustics, Lab Room Maintenance |
Special Features | Protective, Excellent Dexterity and Elasticity, Excellent Dry and Wet Grip |
For Glove Thickness | 20.00 mil |
Glove Liner Material | Powder Free |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 20 mil, 15 in, Cuff Beaded, Lining Powder Free, Glove Size 7, Color Orange, Unsupported, Standards Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation, Resists Acids, Caustics, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- SALISBURY Replacement Lens, ATPV 12 cal/sq cm (1200-PP)
- BRADY Circuit Breaker Lockout, Clamp-On, For 480/600V AC Volt, For Single Pole Circuit Breaker Type (65397)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (AK1815/O/9)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (AK1815/O/10)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B161R/8)
- HONEYWELL NORTH North Butyl Gloves Size 8 11" L (WPL265-8)
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/9)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962L-10)
- Honeywell North Gloves & Hand Protection