Shop All Portable Air Conditioners
This Product is Discontinued
Honeywell
14,500 BTU Portable Air Condition with Dehumidifier & Fan, White (Discontinued)
Mfr # HW4CEDAWW0
Zoro # G605347521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V
- Width 16.300
- Includes Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries
- Height 28.000
- Sound Level dBA 50dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HW4CEDAWW0
- Zoro # G605347521
- UPC # 848987005539
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16.300 |
Height | 28.000 |
Details
Voltage | 120V |
Includes | Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries |
Sound Level dBA | 50dBA |
Condensate Tank Capacity | 14500 BTU |
Description
Built with the durable materials and superior quality that are synonymous with the Honeywell brand, the HW2CESAWW9 helps you save money on energy bills by cooling only the room you need. Ideal for spaces up to 700 square feet like bedrooms, living rooms, and dining areas, it provides you with 14,500 BTUs of powerful cooling alongside a built-in dehumidifier with a capacity of 95 pints per day. This unit also features an attractive mirage display, a remote control for operating from across the room, smooth-gliding wheels for easy portability, and a window kit for quick & easy installation. With its quiet operation, auto-swing feature, and energy-saving timer, you can customize your comfort and enjoy a cool breeze in your home shortly after unboxing.
Cooling capacity: 14,500 BTU?(ASHRAE-128) / 10,000 (SACC)
Water tank capacity 0.7 liters
Powerful air flow cools you down shortly after unboxing
Quiet operation cools without unnecessary distraction so you can work or relax in peace
Our attentive customer support team is happy to assist you with any questions you might have
Smooth-gliding wheels and handles let you roll compact unit from room to room with ease
Full-function remote gives you control of convenient features from across the room
Washable filters clean easily under faucet so you don’t need to buy replacements
Designed for comfort, the digital LED display with soft-touch controls lets you personalize your home climate
Maximum sound level of 51 dBA
Cooling capacity: 14,500 BTU?(ASHRAE-128) / 10,000 (SACC)
Water tank capacity 0.7 liters
Powerful air flow cools you down shortly after unboxing
Quiet operation cools without unnecessary distraction so you can work or relax in peace
Our attentive customer support team is happy to assist you with any questions you might have
Smooth-gliding wheels and handles let you roll compact unit from room to room with ease
Full-function remote gives you control of convenient features from across the room
Washable filters clean easily under faucet so you don’t need to buy replacements
Designed for comfort, the digital LED display with soft-touch controls lets you personalize your home climate
Maximum sound level of 51 dBA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.