Shop All Portable Air Conditioners
Honeywell
12,000 BTU Portable Air Condition with Dehumidifier & Fan, White
Mfr # HW2CESAWW9
Zoro # G705347520
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 16.300
- Includes Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries
- Height 28.000
- Condensate Tank Capacity 12000 BTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HW2CESAWW9
- Zoro # G705347520
- UPC # 848987005515
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16.300 |
Height | 28.000 |
Details
Voltage | 120V |
Includes | Air Conditioner, Manual, Warranty, Window Kit, Remote, Batteries |
Condensate Tank Capacity | 12000 BTU |
Sound Level dBA | 50dBA |
Description
Built with the durable materials and superior quality that are synonymous with the Honeywell brand, the HW2CESAWW9 helps you save money on energy bills by cooling only the room you need. Ideal for spaces up to 550 square feet like bedrooms, living rooms, and dining areas, it provides you with 12,000 BTUs of powerful cooling alongside a built-in dehumidifier with a capacity of 95 pints per day. This unit also features an attractive mirage display, a remote control for operating from across the room, smooth-gliding wheels for easy portability, and a window kit for quick & easy installation. With its quiet operation, auto-swing feature, and energy-saving timer, you can customize your comfort and enjoy a cool breeze in your home shortly after unboxing.
Cooling capacity: 12,000 BTU (ASHRAE-128) / 8,600 (SACC)
Water tank capacity 0.7 liters
Powerful air flow cools you down shortly after unboxing
Quiet operation cools without unnecessary distraction so you can work or relax in peace
Our attentive customer support team is happy to assist you with any questions you might have
Smooth-gliding wheels and handles let you roll compact unit from room to room with ease
Full-function remote gives you control of convenient features from across the room
Washable filters clean easily under faucet so you don’t need to buy replacements
Designed for comfort, the digital LED display with soft-touch controls lets you personalize your home climate
Maximum sound level of 50 dBA
Cooling capacity: 12,000 BTU (ASHRAE-128) / 8,600 (SACC)
Water tank capacity 0.7 liters
Powerful air flow cools you down shortly after unboxing
Quiet operation cools without unnecessary distraction so you can work or relax in peace
Our attentive customer support team is happy to assist you with any questions you might have
Smooth-gliding wheels and handles let you roll compact unit from room to room with ease
Full-function remote gives you control of convenient features from across the room
Washable filters clean easily under faucet so you don’t need to buy replacements
Designed for comfort, the digital LED display with soft-touch controls lets you personalize your home climate
Maximum sound level of 50 dBA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Capacitor, 7.5 MFD, 440V, Rectangular Run (S1-024-35602-000)
- SUPCO Key for Thermostat Guard (F336)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- HONEYWELL 9,900 BTU Portable Air Conditioner (HM0CESAWK6)
- HONEYWELL 11,000 BTU Portable Air Conditioner (HM2CESAWK8)
- FRIEDRICH Portable Air Conditioner (ZHP14DB)
- GLOBAL EQUIPMENT Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 16,800 BTU, 115V (292661)
- COMFORT-AIRE Portable Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 3Speed, 555453 dBA (PS-121D)
- KWIKOOL Portable Precision Cooling, 1.1 ton/ 115V/ 15 AMP (KIB1411-2)
- WHYNTER Whynter 14000 BTU Portable Air Conditioner & Heater with 3M & SilverShield Filter - (ARC-148MHP)
- Honeywell Portable Air Conditioners