Shop All Portable Air Conditioners
Honeywell
11,000 BTU Portable Air Conditioner
Mfr # HM2CESAWK8
Zoro # G304404839
product price: $538.99
/ea
Free Shipping & Returns
$538.99
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
- Brand Honeywell
- MFR # HM2CESAWK8
- Zoro # G304404839
- UPC # 848987005355
- Country of Origin China
- Category Portable Air Conditioners
Description
Built with the durable materials and superior quality that are synonymous with Honeywell, the 11,000 BTU HM2CESAWK8 offers powerful cooling for rooms up to 500 square feet like your living room, bedroom, home office, or den. With grab handles, smooth-gliding caster wheels, and a sleek, compact design, this portable air conditioner seamlessly travels with you wherever you go. Not only is the HM2CESAWK8 a 3-in-1 appliance, but it offers multiple settings and cooling modes to give you complete control over your environment. Features like an easy-to-read mirage display, an LCD remote and holster, smart thermostat, and a dehumidification capacity of 80 pints per day enhance user experience no matter the season. The Honeywell HM2CESAWK8 also includes a window kit and drain tube for easy operation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- DRI-EAZ Industrial Dehumid, 400cfm, w/ Drain Pump (LGR3500i)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- IO HVAC CONTROLS Cooling Thermostat, 75 deg. (IO-CL75)
- GREENSEAM Round Duct Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA26)
- HONEYWELL 12,000 BTU Portable Air Condition with Dehumidifier & Fan, White (HW2CESAWW9)
- HONEYWELL 9,900 BTU Portable Air Conditioner (HM0CESAWK6)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP (KPAC1411-2)
- KWIKOOL 12 ton/ 460V/ 40 AMP (KPO12-43)
- KWIKOOL 1.5 ton Heat/ 1.1 ton Cool (KPHP1811)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- COBY 10,800 BTU Cooling SACC/CEC, 11,500 BTU Heating 15,000 BTU Cooling ASHRAE 128 (CBPAC1080H)
- Honeywell Portable Air Conditioners