Shop All Thermostat Guards and Accessories
Honeywell
10K Ohm Remote Sensor, Wall Module, White
Mfr # TR21-A/U
Zoro # G0839054
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover, Subbase
- Color White
- Width (In.) 3 in
- Sensor Type Non-linear, Temperature Sensing Only
- Terminal Designations 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # TR21-A/U
- Zoro # G0839054
- UPC # 085267314312
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 3 in |
Height (In.) | 4 9/16 in |
Depth (In.) | 7/8 in |
Overall Width | 3 in |
Overall Depth | 7/8 in |
Overall Height | 4 9/16 in |
Description
Remote Sensor, Wall Module, Replaces Model (6WY21) T7770A3002, 10K Ohm For Averaging Only, Color White, Height (In.) 4-9/16, Width (In.) 3, Depth (In.) 7/8, Length (In.) -, Dia. (In.) -, Operating Temp. Range (F) 45 to 99, Display Temp. Range (F) -, -, -, Input Voltage -, Sensor Type Non-linear, Temperature Sensing Only, 1 and 2, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 22J51 Sequencer (22J51)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- BROAN-NUTONE FAN EXHAUST NIGHT/LITE (750)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- HONEYWELL Tg510A1001 Small Clear Plastic (TG510A1001)
- HONEYWELL Tg512A1009 Large Clear Plastic (TG512A1009)
- HONEYWELL 20 K Ohm Remote Sensor, Wall Module, White (TR21/U)
- HONEYWELL Home Clear 9-3/4 In. 7-1/4 In. Thermostat Guard (CG512A1009)
- HONEYWELL Fan Coil Thermostat, Low Voltage, White (TB8575A1000/U)
- SMART SENSE Averaging Sensor, Indoor, White (SMART-R-02)
- Honeywell Thermostats