Shop All Evaporative Coolers
Honeywell
1062 cfm Evaporative Air Cooler - 10.6 gal.
Mfr # CO48PM
Zoro # G0474820
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 1062 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CO48PM
- Zoro # G0474820
- UPC # 848987000848
- Country of Origin China
- Category Evaporative Coolers
Details
Air Flow | 1062 cfm |
Item | Evaporative Cooler |
Description
In/Outdoor Evaporative Air Cooler,100Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH115STV)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 11 (2DYU3)
- HOSHIZAKI Transformer (3A0172-01)
- FOSTORIA Outdoor/Indoor Quartz Infrared Heater (OCH46-120VE)
- HONEYWELL Portable Evaporative Cooler & Fan with 36-Ft. Air Throw (CO610PM)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC50PEU)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC10PEU)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC30PEU)
- HONEYWELL Evaporative Air Cooler For Indoor And Outdoor Use - 6.6 gal. (CO25AE)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control (CS071AE)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- Honeywell Evaporative Coolers