Shop All Laundry Bags
This Product is Discontinued
Honey-Can-Do
Zipper Mesh Wash Bag Set White (Discontinued)
Mfr # LBG-01148
Zoro # G4592034
This Product is Discontinued
Key Features
- Laundry Bag Material Nylon
- Overall Length 10 in, 20 in
- Overall Width 18 in, 24 in
- Color White
- Laundry Bag Closure Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # LBG-01148
- Zoro # G4592034
- UPC # 811434011483
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 10 in, 20 in |
Overall Width | 18 in, 24 in |
Details
Item - Laundry Bags | Wash Bag Set |
Laundry Bag Material | Nylon |
Color | White |
Laundry Bag Closure | Zipper |
Item | Wash Bag Set |
Includes | (1) Sweater Bag, (2) Lingerie Bags |
Material | Mesh |
Description
Mesh Wash Bags, Wash Bag Set, White, Overall Length 10 in, 20 in, Overall Width 18 in, 24 in, Laundry Bag Material Nylon, Laundry Bag Closure Zipper, Includes (1) Sweater Bag, (2) Lingerie Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.