Shop All Laundry Bags
This Product is Discontinued
Honey-Can-Do
Zip Seal Plastic Vacuum Storage Bag Clear (Discontinued)
Mfr # VAC-01298
Zoro # G4525272
This Product is Discontinued
Key Features
- Laundry Bag Material Plastic
- Overall Length 22-1/2"
- Overall Width 17-3/4"
- Color Clear
- Laundry Bag Closure Zip Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # VAC-01298
- Zoro # G4525272
- UPC # 811434012985
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 22-1/2" |
Overall Width | 17-3/4" |
Details
Item - Laundry Bags | Vacuum Storage Bag |
Laundry Bag Material | Plastic |
Color | Clear |
Laundry Bag Closure | Zip Seal |
Type | Medium |
Item | Vacuum Storage Bag |
Material | Plastic |
Description
Clothing Storage Bags, Vacuum Storage Bag, Clear, Overall Length 22 1/2 in, Overall Width 17 3/4 in, Laundry Bag Material Plastic, Laundry Bag Closure Zip Seal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.