Shop All Clothing Hangers
Honey-Can-Do
Wood Suit Hanger, Maple, PK24
Mfr # HNG-01334
Zoro # G0189725
original price:
$32.45
10% off
new price: $28.99
/pk 24, $1.21/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 17.8"
- Type Open Hook
- Finish Maple
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01334
- Zoro # G0189725
- UPC # 811434013340
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.5" |
Length | 17.8" |
Width (In.) | 17 in |
Depth (In.) | 13/64 in |
Height | 9" |
Details
Item | Wood Suit Hangers |
Type | Open Hook |
Finish | Maple |
Material | Wood |
Description
Wood Suit Hangers, Open Hook, Depth (In.) 13/64, Width (In.) 17, Material Wood, Maple Finish, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (2506-4S-95)
- NATIONAL HARDWARE HOOK RACK STN NKL 18""L (S813-030)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- HONEY-CAN-DO Suit Hanger, Ivory, PK50 (HNG-01795)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- PREFERRED NATION 40 in. Nylon Cover with 5 Hangers Garment Bag - Black (8436 BLK)
- Honey-Can-Do Clothing Hangers