Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Wood Suit Hanger, Classic, PK6 (Discontinued)
Mfr # HNGT01264
Zoro # G0189743
This Product is Discontinued
Key Features
- Material Wood
- Depth (In.) 13/64
- Type Open Hook
- Finish Maple
- Width (In.) 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNGT01264
- Zoro # G0189743
- UPC # 811434020065
- Country of Origin China
- Category Clothing Hangers
Dimensions
Depth (In.) | 13/64 |
Width (In.) | 17 |
Details
Item | Wood Suit Hangers |
Material | Wood |
Type | Open Hook |
Finish | Maple |
Description
Wood Suit Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Wood, Classic Finish, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.