Shop All Closet Storage Units
Honey-Can-Do
Wardrobe, Metal
Mfr # WRD-01657
Zoro # G4556973
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 63 in
- Depth (In.) 60 in
- Width (In.) 18 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # WRD-01657
- Zoro # G4556973
- UPC # 847539096568
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height (In.) | 63 in |
Depth (In.) | 60 in |
Width (In.) | 18 in |
Details
Item | Wardrobe |
Material | Metal |
Description
Wardrobe, Height (In.) 63 in, Depth (In.) 60 in, Width (In.) 18 in, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- STRONG HOLD 12 ga. ga. Stainless Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244SS)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 18" D, 76" H, (3) Wide, (6) Openings, Maple (32368MAP)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Red (QUS270RD)
- HONEY-CAN-DO Basket Magazine Nat/Brn (STO-02883)
- HONEY-CAN-DO Fabrc Storgbin Blk13X9.8 (SFT-03071)
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- HONEY-CAN-DO BASKET BLK 13.75X5.8"" (SHF-04052)
- HONEY-CAN-DO HANGING SHOE ORGNZR WHT (SFT-01242)
- HARDWARE RESOURCES Satin Nickel Closet Pullout Basket with Slides 16"Dx23"Wx17"H (POB1-162317SN)
- HARDWARE RESOURCES White Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516WH)
- Honey-Can-Do Closet Storage Units