Shop All Closet Storage Units
This Product is Discontinued
Honey-Can-Do
Wardrobe, Metal (Discontinued)
Mfr # WRD-01271
Zoro # G4610882
This Product is Discontinued
Key Features
- Height (In.) 63 in
- Depth (In.) 36 in
- Width (In.) 20 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # WRD-01271
- Zoro # G4610882
- UPC # 811434012718
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height (In.) | 63 in |
Depth (In.) | 36 in |
Width (In.) | 20 in |
Details
Item | Wardrobe |
Material | Metal |
Description
Wardrobe, Height (In.) 63 in, Depth (In.) 36 in, Width (In.) 20 in, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.