Shop All Wall Shelving
This Product is Discontinued
Honey-Can-Do
Wall Shelf, 4"D x 16"W x 5"H, White (Discontinued)
Mfr # SHF-04395
Zoro # G2312112
This Product is Discontinued
Key Features
- Width 16"
- Depth 4"
- Height 5"
- Number of Shelves 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SHF-04395
- Zoro # G2312112
- UPC # 847539043951
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 16" |
Depth | 4" |
Height | 5" |
Details
Item | Wall Shelf,L Shape,15.75"x3.94"x4.53",Wt |
Number of Shelves | 1 |
Color | White |
Shelf Capacity | 15 lb. |
Includes | Mounting hardware |
Description
Wall Shelf,L Shape,15.75 In.x3.94 In.x4.53 In.,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.