Shop All Drying Racks
Honey-Can-Do
T-Post Dryer, 5-Line, 45-3/4x3x72 In.
Mfr # DRY-01452
Zoro # G4622405
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 45 3/4 in
- Width 3 in
- Height 72 in
- Type 5-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # DRY-01452
- Zoro # G4622405
- UPC # 811434013050
- Country of Origin China
- Category Drying Racks
Dimensions
Length | 45 3/4 in |
Width | 3 in |
Height | 72 in |
Details
Item | T-Post Dryer |
Material | Steel |
Type | 5-Line |
Description
T-Post Dryer, 5-Line, Length 45 3/4 in, Width 3 in, Height 72 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARIS PAPER 46898 PEC 7 x 850 in. White Livi Hard Wound Roll Towel, 6PK (46898 (PEC))
- LINCOLN ELECTRIC 3x7 BRS Wire Brush (KH582)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 6 x 5, White, 150/Canister, PK12 (NIC P43572)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- HONEY-CAN-DO Extendable Clothesline, 6-Line (DRY-01626)
- HONEY-CAN-DO Retractable Clothesline (DRY-01113)
- HONEY-CAN-DO Retractable Clothesline (DRY-01101)
- HONEY CAN DO INTERNATIONAL. 3-Tier Accordion Clothes Drying Rack, Chrome Plated Steel, 24-Linear Feet Capacity (DRY-01234)
- SAFCO Nail Head Wall Coat Rack, 3 Hooks, Metal (4201)
- POLDER Rack Drying Clothes 26Ft (DRY-4063)
- POLDER DRYING RACK 43X44X24"" (DRY-9070)
- Honey-Can-Do Drying Racks