Shop All Clothing Hangers
This Product is Discontinued
Honey-Can-Do
Suit Velvet Hanger, Black, PK20 (Discontinued)
Mfr # HNG-01050
Zoro # G4617776
This Product is Discontinued
Key Features
- Length 17.8"
- Finish Black
- Material Flock Coated Metal
- Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01050
- Zoro # G4617776
- UPC # 811434010509
- Country of Origin China
- Category Clothing Hangers
Dimensions
Length | 17.8" |
Height | 9.5" |
Details
Item | Suit Velvet Hanger |
Finish | Black |
Material | Flock Coated Metal |
Description
Suit Velvet Hanger, Black, Material Flock Coated Metal, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.