Shop All Condiment Dispensers
This Product is Discontinued
Honey-Can-Do
Sugar Dispenser, 6 oz., Red/Chrome (Discontinued)
Mfr # KCH-06074
Zoro # G2267916
This Product is Discontinued
Key Features
- Type Countertop
- Size 6 oz
- Number of Compartments 1
- Material Plastic
- Includes 1/2 Tspn, 1/4 Tspn, Tspn Measuring Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-06074
- Zoro # G2267916
- UPC # 892583000337
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 6 oz |
Top Dia. (In.) | 2 1/8 in |
Base Dia. (In.) | 2 1/8 in |
Width (In.) | 2 1/8 in |
Height (In.) | 8 53/64 in |
Depth (In.) | 2 9/16 in |
Details
Item | Sugar Dispenser |
Type | Countertop |
Number of Compartments | 1 |
Material | Plastic |
Includes | 1/2 Tspn, 1/4 Tspn, Tspn Measuring Stop |
Color | Red/Chrome |
Holds | 6 oz |
For Use With | Sugar |
Description
Sugar Dispenser, Color Red/Chrome, For Use With Sugar, Includes 1/2 Tspn, 1/4 Tspn, Tspn Measuring Stop, Material Plastic, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.