Shop All Condiment Dispensers
Honey-Can-Do
Sugar Dispenser, 6 oz., Black/Chrome
Mfr # KCH-06071
Zoro # G2267898
original price:
$14.70
35% off
new price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 oz
- Type Countertop
- Number of Compartments 1
- Material Plastic
- Includes 1/2 Tspn, 1/4 Tspn, Tspn Measuring Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # KCH-06071
- Zoro # G2267898
- UPC # 855321003373
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 6 oz |
Depth (In.) | 2 9/16 in |
Height (In.) | 8 53/64 in |
Top Dia. (In.) | 2 1/8 in |
Base Dia. (In.) | 2 1/8 in |
Width (In.) | 2 1/8 in |
Overall Diameter | 2 1/8 in |
Details
Item | Sugar Dispenser |
Type | Countertop |
Number of Compartments | 1 |
Material | Plastic |
Includes | 1/2 Tspn, 1/4 Tspn, Tspn Measuring Stop |
Color | Black/Chrome |
For Use With | Sugar |
Holds | 6 oz |
Graduated | No |
Body Color | Black |
NSF Certified | No |
Handle Included | No |
Body Material | ABS |
Dishwasher Safe | No |
For Food Type | Sugar |
Lid Included | Yes |
Description
Sugar Dispenser, Overall Height 8 13/16 in, Overall Diameter 2 1/8 in, Lid Included Yes, Product Type Shaker with Pour Top, For Food Type Sugar, Graduated No, Handle Included No, Body Color Black, Body Material ABS, Capacity 6 oz, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pilot Kit (P6071450)
- GOOD COOK PARING KNIVES 4PC (18765)
- VULCAN HART Knob (412251-00001)
- BERKEL SLICERS Short Belt For Berkel - Part# 2375-15 (2375-15)
- HONEY-CAN-DO Coffee Dispenser, 8 oz., Black/Chrome (KCH-06079)
- SERVER Bottle, Squeeze, Hi Temp, 16 Oz For Products - Part# Ser86809 (SER86809)
- TABLECRAFT Hinged Cap, Squeeze Bottle, 32 oz, PK12 (2132C)
- WINCO 1 oz Paneled Glass Salt & Pepper Shaker (G-105)
- E-Z MIX E-Z Mix EMX-70003 0.25-Pint Plastic Mixing Cups; Box Of 200 (EMX-70003)
- TABLECRAFT Stainless Steel Sauce Cup, 2.5 OZ (5067)
- TABLECRAFT Dredge, 10 Oz, Stainless Steel, PK12 (159)
- Honey-Can-Do Condiment Dispensers