Shop All Closet Storage Units
This Product is Discontinued
Honey-Can-Do
Storage Closet w/Shoe Organizer (Discontinued)
Mfr # WRD-01272
Zoro # G4522375
This Product is Discontinued
Key Features
- Height (In.) 63 in
- Depth (In.) 60 in
- Width (In.) 20 in
- Material Steel
- Type Double Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # WRD-01272
- Zoro # G4522375
- UPC # 811434012725
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height (In.) | 63 in |
Depth (In.) | 60 in |
Width (In.) | 20 in |
Details
Item | Storage Closet w/Shoe Organizer |
Material | Steel |
Type | Double Door |
Description
Storage Closet w/Shoe Organizer, Double Door, Height (In.) 63 in, Depth (In.) 60 in, Width (In.) 20 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.