Shop All Closet Storage Units
This Product is Discontinued
Honey-Can-Do
Storage Closet w/Shoe Organizer (Discontinued)
Mfr # WRD-01270
Zoro # G4533584
This Product is Discontinued
Key Features
- Height (In.) 62 in
- Depth (In.) 27 in
- Width (In.) 18 in
- Material Metal/Plastic
- Height 62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # WRD-01270
- Zoro # G4533584
- UPC # 811434012701
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height (In.) | 62 in |
Depth (In.) | 27 in |
Width (In.) | 18 in |
Height | 62" |
Details
Item | Storage Closet w/Shoe Organizer |
Material | Metal/Plastic |
Description
Storage Closet w/Shoe Organizer, Height (In.) 62 in, Depth (In.) 27 in, Width (In.) 18 in, Material Metal/Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.