Shop All Storage Bins
Honey-Can-Do
Storage Bin, Wood, 12.5" W, 36" H, 33.3" L, Natural
Mfr # SRT-01602
Zoro # G103949937
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood
- Overall Length 33.3"
- Overall Width 12.5"
- Overall Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SRT-01602
- Zoro # G103949937
- UPC # 811434016020
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 33.3" |
Overall Width | 12.5" |
Overall Height | 36" |
Details
Color | Natural |
Material | Wood |
Item | Storage Bin |
For Use With | Book |
Shape | Square |
Type | Storage Bin Rack |
Number of Bins | 12 x Bin |
Description
Kids Toy Organizer and Storage Bins, Natural/Primary. The perfect organizer for children's playrooms or bedrooms, these colorful bins make organizing fun and easy, even for small kids. Effortlessly sort matchbox cars, tinker toys, action figures, craft supplies and more into the sturdy plastic bins.
The natural wood frame holds 12 containers of varying sizes to keep everything tidy. Each bin measures 5 inches high, providing ample storage space for both small and medium size toys, books, clothing, and more. Bins are removable from the shelves making clean-up time fast and simple. Although perfect for kids toy storage, this handy 12-Bin organizer has many other uses. Just use your imagination. (This item also comes in pastel colors). Includes safety mount hardware to secure unit to wall and help avoid tipping.
Dimensions:Length: 33.25 Height: 36 Width: 12.5
The natural wood frame holds 12 containers of varying sizes to keep everything tidy. Each bin measures 5 inches high, providing ample storage space for both small and medium size toys, books, clothing, and more. Bins are removable from the shelves making clean-up time fast and simple. Although perfect for kids toy storage, this handy 12-Bin organizer has many other uses. Just use your imagination. (This item also comes in pastel colors). Includes safety mount hardware to secure unit to wall and help avoid tipping.
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Lg/Sm End Caps (7535500)
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 36" (SSWT36)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- HONEY-CAN-DO Honey-Can-Do SFT-03072 Medium decorative storage bin with handles - Black (5735246)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Ivory (QSB108IV)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Gray (30280GREY)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUE)
- Honey-Can-Do Storage Bins