Shop All Shoe Storage
This Product is Discontinued
Honey-Can-Do
Shoe Tree Rack, 24 Pair (Discontinued)
Mfr # SHO-01483
Zoro # G4628102
This Product is Discontinued
Key Features
- Material Chromed Steel
- Shelves 4
- Length 12 in
- Height 49 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SHO-01483
- Zoro # G4628102
- UPC # 811434014835
- Country of Origin Taiwan, Province of China
- Category Shoe Storage
Dimensions
Length | 12 in |
Height | 49 in |
Width | 12 in |
Details
Item | Shoe Tree Rack |
Material | Chromed Steel |
Shelves | 4 |
Holds | 24 Pairs |
Description
Shoe Tree Rack, Shelves 4, Length 12 in, Width 12 in, Height 49 in, Holds 24 Pairs, Material Chromed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.