Shop All Shoe Storage
This Product is Discontinued
Honey-Can-Do
Shoe Rack, 3-Tier, 9 to 12 Pairs (Discontinued)
Mfr # SHO-01601
Zoro # G1493782
This Product is Discontinued
Key Features
- Material Bamboo
- Shelves 3-Tier
- Length 8 3/4 in
- Height 21 in
- Width 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # SHO-01601
- Zoro # G1493782
- UPC # 811434016013
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 8 3/4 in |
Height | 21 in |
Width | 28 1/2 in |
Details
Item | Shoe Rack |
Material | Bamboo |
Shelves | 3-Tier |
Holds | 9 to 12 Pairs |
Type | Moisture Resistant |
Description
Shoe Rack, Type Moisture Resistant, Shelves 3-Tier, Length 8 3/4 in, Width 28 1/2 in, Height 21 in, Holds 9 to 12 Pairs, Material Bamboo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.