Shop All Clothing Hangers
Honey-Can-Do
Recycled Hanger, White, PK15
Mfr # HNG-01523
Zoro # G4513783
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.3"
- Length 15.3"
- Material Recycled Plastic
- Finish White
- Green Environmental Attribute Product Contains 100% Total Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01523
- Zoro # G4513783
- UPC # 811434015238
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.3" |
Length | 15.3" |
Height | 7.3" |
Details
Item | Recycled Hanger |
Material | Recycled Plastic |
Finish | White |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Recycled Hanger, White, Material Recycled Plastic, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- HONEY-CAN-DO Crystal Cut Dress Hanger, Clear, PK8 (HNG-01438)
- HONEY-CAN-DO Suit Hanger, Ivory, PK50 (HNG-01795)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- WHITMOR Plastic Black Hanger 10 pk (6345-8701-10BLK)
- Honey-Can-Do Clothing Hangers