Shop All Clothing Hangers
Honey-Can-Do
Recycled Hanger, Black, PK15
Mfr # HNG-01520
Zoro # G4513756
product price: $8.49
/pk 15, $0.57/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.2"
- Length 11.8"
- Material Recycled Plastic
- Finish Black
- Green Environmental Attribute Product Contains 100% Total Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honey-Can-Do
- MFR # HNG-01520
- Zoro # G4513756
- UPC # 811434015207
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 0.2" |
Length | 11.8" |
Height | 5.3" |
Details
Item | Recycled Hanger |
Material | Recycled Plastic |
Finish | Black |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Recycled Hanger, Black, Material Recycled Plastic, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- VESTIL Steel Adjustable Work-Mate Stand, 24" x 96" (AHW-L-2496)
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1236-SG)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- HONEY-CAN-DO Suit Hanger, Black, PK50 (HNG-01884)
- HONEY-CAN-DO Suit Hanger, Ivory, PK50 (HNG-01795)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- HONEY-CAN-DO Suit Hanger, White, PK20 (HNG-01051)
- HONEY-CAN-DO Recycled Hanger, White, PK15 (HNG-01523)
- Honey-Can-Do Clothing Hangers