Shop All Laundry Hampers
This Product is Discontinued
Honey-Can-Do
Pop Up Hamper, Red (Discontinued)
Mfr # HMP-01261
Zoro # G4600696
This Product is Discontinued
Key Features
- Color Red
- Material Steel/Mesh
- Length 19 in
- Width 24 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honey-Can-Do
- MFR # HMP-01261
- Zoro # G4600696
- UPC # 811434012619
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 19 in |
Width | 24 in |
Height | 24 in |
Details
Item | Pop Up Laundry Hamper |
Color | Red |
Material | Steel/Mesh |
Features | Handles |
Number of Compartments | 1 |
Description
Pop Up Laundry Hamper, Color Red, Material Steel/Mesh, Height 24 in, Width 24 in, Length 19 in, Number of Compartments 1, Features Handles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.